16LF075X5/8
Description
16LF075X5/8 TIMING PULLEY ; 5/8" BORE 3/4" WD 3/8" PIT L
Part # 1054659
BDI # 324886
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
13LF100X1/2
Description
13LF100X1/2 TIMING PULLEY ; 1/2" BORE 1" WD 3/8" PIT L
Part # 1054717
BDI # 324847
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore