P84L075-2517
Description
P84L075-2517 TIMING PULLEY ; 3/8IN PITCH TAPER BUSHED 84 TEETH
Part # P84L075-2517
BDI # 21580141
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
254.68
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05