3MR-30S-15

COMPARE

3MR-30S-15

Description
3MR-30S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15

GATES

Part # 78436034

BDI # 1105476

Features

Pitch Diameter - Inch: 1.128
Flange Outside Diameter - Millimeter: 31.75
Inch - Metric: Metric
Outside Diameter - Inch: 1.098
Face Width - Millimeter: 16.18

Face Width - Inch: 0.637
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 28.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY