245MT15BF-F0.375
Description
245MT15BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT15BF-F0.3750
BDI # 923414
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
245MT25BF-F0.250
Description
245MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT25BF-F0.2500
BDI # 923418
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
245MT25BF-F0.500
Description
245MT25BF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT25BF-F0.5000
BDI # 923420
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
245MT25BF-F0.375
Description
245MT25BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT25BF-F0.3750
BDI # 923419
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
245MT15BF-F0.500
Description
245MT15BF F0.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 245MT15BF-F0.5000
BDI # 923415
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15