P32-5M-25 X 1/2 MPB HT

COMPARE

P32-5M-25 X 1/2 MPB HT

Description
P32-5M-25 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 112481

BDI # 255125

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P32-5M-15 X 1/2 MPB HT

COMPARE

P32-5M-15 X 1/2 MPB HT

Description
P32-5M-15 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 112465

BDI # 255109

Features

Pitch Diameter - Inch: 2.005
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Metric
Outside Diameter - Inch: 1.96
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 50.927
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY