685MT15AF-SDS
Description
685MT15AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 685MT15AF-SDS
BDI # 927177
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
115.011
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed
685MT25AF-SDS
Description
685MT25AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 685MT25AF-SDS
BDI # 927178
Features
Pitch Diameter - Inch:
4.261
Flange Outside Diameter - Millimeter:
115.011
Inch - Metric:
Metric
Outside Diameter - Inch:
4.216
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
108.229
Mounting Method:
Bushed