P28-5M-15AL
Description
P28-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821024
BDI # 1125588
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore