PHP 32-5M-09RSB
Description
PHP 32-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 32-5M-09RSB
BDI # 1289858
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
P32-5M-09AL
Description
P32-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821027
BDI # 1125625
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
PHP 32-5M-15RSB
Description
PHP 32-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 32-5M-15RSB
BDI # 1289877
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore