Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.465
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
Belt Width - Millimeter:
16