Page 1 of 4

Next

Compare
P112-8M-30-SK

COMPARE

P112-8M-30-SK

Description
P112-8M-30-SK SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182194

BDI # 413578

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P112-8M-50-SF

COMPARE

P112-8M-50-SF

Description
P112-8M-50-SF SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182195

BDI # 413579

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
112G-8M-62-3020

COMPARE

112G-8M-62-3020

Description
GTR-112G-8M-62 ; 3020TL FALCON SPROCKET

CONTINENTAL

Part # 20296146

BDI # 415721

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN: 577329
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W112-8M-22-SK

COMPARE

W112-8M-22-SK

Description
W112-8M-22-SK SPROCKET

CONTINENTAL

Part # 20182558

BDI # 413941

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
W112-8M-60-F

COMPARE

W112-8M-60-F

Description
W112-8M-60-F SPROCKET

CONTINENTAL

Part # 20182560

BDI # 413943

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type C1 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY