Page 1 of 6

Next

Compare
M-26S-MPB;AL

COMPARE

M-26S-MPB;AL

Description
M-26S-MPB ALUMINUM ; EAGLE SPROCKET ALUMINUM

CONTINENTAL

Part # 20158942

BDI # 410052

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.552
Face Width - Millimeter: 26
Face Width - Inch: 1.024

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576450
Pitch Diameter - Millimeter: 66.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P-26S-MPB

COMPARE

P-26S-MPB

Description
P-26S-MPB ; EAGLE PD SPROCKET

CONTINENTAL

Part # 20160361

BDI # 410105

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN: 576463
Pitch Diameter - Millimeter: 66.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W26-8M-60X3/4 MPB

COMPARE

W26-8M-60X3/4 MPB

Description
W26-8M-60X3/4 MPB SPROCKET

CONTINENTAL

Part # 20182600

BDI # 413983

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W26-8M-22-JA

COMPARE

W26-8M-22-JA

Description
W26-8M-22-JA SPROCKET

CONTINENTAL

Part # 20182598

BDI # 413981

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W26-8M-35X1/2 MPB

COMPARE

W26-8M-35X1/2 MPB

Description
W26-8M-35X1/2 MPB SPROCKET

CONTINENTAL

Part # 20182599

BDI # 413982

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY