Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.904
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576980
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Rough Bore