F8MX-140S-21-SF

COMPARE

F8MX-140S-21-SF

Description
F8MX-140S-21-SF ; POR FIN FAN HT500 SYNCHRONOUS SPROCKET

DODGE

Part # 482203

BDI # 20509115

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: HT500 Fin Fan Belt Style | QD Bushing | Web Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY