PHP 80-8M-20RSB
Description
PHP 80-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-20RSB
BDI # 1289934
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHP 80-8M-30RSB
Description
PHP 80-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-30RSB
BDI # 1289970
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
PHP 80-8M-85RSB
Description
PHP 80-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-85RSB
BDI # 1290040
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 80-8M-50TB
Description
PHP 80-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-50TB
BDI # 1289649
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
50
PHP 80-8M-20TB
Description
PHP 80-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 80-8M-20TB
BDI # 1289588
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Belt Width - Millimeter:
20