Page 1 of 9

Next

Compare
1448MT20C-SF

COMPARE

1448MT20C-SF

Description
1448MT20C SF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT20C-SF

BDI # 923084

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
808MG21B-2517

COMPARE

808MG21B-2517

Description
808MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 808MG21B-2517

BDI # 922873

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
808MG62A-3020

COMPARE

808MG62A-3020

Description
808MG62A 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 808MG62A-3020

BDI # 922875

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
1128MT20C-SK

COMPARE

1128MT20C-SK

Description
1128MT20C SK ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1128MT20C-SK

BDI # 922956

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
808MT85A-3020

COMPARE

808MT85A-3020

Description
808MT85A 3020 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 808MT85A-3020

BDI # 927527

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY