1448MT30A-F0.750
Description
1448MT30A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F0.7500
BDI # 923086
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
1448MT30A-F1.000
Description
1448MT30A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F1.0000
BDI # 923088
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
1448MT85A-F1.625
Description
1448MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT85A-F1.6250
BDI # 923114
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1448MT85A-F1.750
Description
1448MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT85A-F1.7500
BDI # 923115
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1448MT30A-F1.875
Description
1448MT30A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F1.8750
BDI # 923095
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30