1928MT85A-F1.500
Description
1928MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F1.5000
BDI # 923308
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F1.750
Description
1928MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F1.7500
BDI # 923310
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F1.625
Description
1928MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F1.6250
BDI # 923309
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F1.250
Description
1928MT85A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F1.2500
BDI # 923306
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
1928MT85A-F2.250
Description
1928MT85A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-F2.2500
BDI # 923314
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85