718MG62AF-3020
Description
718MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 718MG62AF-3020
BDI # 922857
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
718MG36AF-2517
Description
718MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 718MG36AF-2517
BDI # 922856
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
718MG12BF-2012
Description
718MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 718MG12BF-2012
BDI # 922855
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed