P34-8M-30-SH HTD

COMPARE

P34-8M-30-SH HTD

Description
P34-8M-30-SH HTD SYNCH SPROCKET

DODGE

Part # 110726

BDI # 254573

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-34S-21-1610

COMPARE

8MX-34S-21-1610

Description
8MX-34S-21-1610 SYNCH SPROCKET

DODGE

Part # 481925

BDI # 20508567

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 30.48

Face Width - Inch: 1.2
Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY