Y-140S-MPB

COMPARE

Y-140S-MPB

Description
Y-140S-MPB EAGLE PD SPCK ; EAGLE SPROCKET

CONTINENTAL

Part # 20038802

BDI # 397500

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.982
Face Width - Millimeter: 17
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Yellow Color | Conti SilentSync Sprocket
Global Part Number GPN: 577183
Pitch Diameter - Millimeter: 356.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-140S-MPB

COMPARE

W-140S-MPB

Description
W-140S-MPB EAGLE PD SPCK ; EAGLE SPROCKET

CONTINENTAL

Part # 20038887

BDI # 397395

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.982
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 356.514
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY