PHP 50-8M-50RSB
Description
PHP 50-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-50RSB
BDI # 1289999
Features
Pitch Diameter - Inch:
4.913
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.859
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
124.78
Mounting Method:
Rough Bore
PHP 50-8M-30RSB
Description
PHP 50-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-30RSB
BDI # 1289963
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
PHP 50-8M-20RSB
Description
PHP 50-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-20RSB
BDI # 1289927
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
PHP 50-8M-85RSB
Description
PHP 50-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 50-8M-85RSB
BDI # 1290033
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
127.32
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32