PHP 56-8M-30RSB
Description
PHP 56-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-8M-30RSB
BDI # 1289965
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
PHP 56-8M-85RSB
Description
PHP 56-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-8M-85RSB
BDI # 1290035
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
PHP 56-8M-20RSB
Description
PHP 56-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-8M-20RSB
BDI # 1289929
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
PHP 56-8M-50RSB
Description
PHP 56-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-8M-50RSB
BDI # 1290001
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577547
Pitch Diameter - Millimeter:
142.6