PHP 168-8M-50RSB
Description
PHP 168-8M-50RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-50RSB
BDI # 1290010
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
PHP 168-8M-20RSB
Description
PHP 168-8M-20RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-20RSB
BDI # 1289938
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
PHP 168-8M-85RSB
Description
PHP 168-8M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-85RSB
BDI # 1290044
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 192-8M-30RSB
Description
PHP 192-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 192-8M-30RSB
BDI # 1289975
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
PHP 168-8M-30RSB
Description
PHP 168-8M-30RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-8M-30RSB
BDI # 1289974
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30