F8MX140S21-SF
Description
F8MX140S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 140T 14.03" PD 21MMW BORED SF BUSH
Part # F8MX140S21-SF
BDI # 21979074
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
1.2
Face Width - Inch:
0.047
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
21
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
62
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX140S12-2012
Description
8MX140S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 114T 14.04" PD 12MMW BORE 2012 BUSH
Part # 8MX140S12-2012
BDI # 21977050
Features
Pitch Diameter - Inch:
0.553
Inch - Metric:
Metric
Outside Diameter - Inch:
0.55
Face Width - Millimeter:
0.82
Face Width - Inch:
0.032
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
Belt Width - Millimeter:
12