P34-8M-50-1610 HT250

COMPARE

P34-8M-50-1610 HT250

Description
P34-8M-50-1610 HT250 SYNCH SPROCKET

DODGE

Part # 114822

BDI # 255868

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 Millimeter
Other Features: Hawk PD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 86.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY