PHG 6PJ1130
Description
PHG 6PJ1130 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 6PJ1130
BDI # 1273125
Features
Inch - Metric:
Metric
Number of Bands:
6 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
0.553
Belt Width - Millimeter:
14.04
Belt Pitch Length - Millimeter:
1130
Belt Pitch Length - Inch:
44.488
Belt Style:
Poly-V
PHG 5PJ1130
Description
PHG 5PJ1130 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 5PJ1130
BDI # 1273019
Features
Inch - Metric:
Metric
Number of Bands:
5 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
0.461
Belt Width - Millimeter:
11.7
Belt Pitch Length - Millimeter:
1130
Belt Pitch Length - Inch:
44.488
Belt Style:
Poly-V
PHG 3PJ1130
Description
PHG 3PJ1130 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 3PJ1130
BDI # 1272807
Features
Inch - Metric:
Metric
Number of Bands:
3 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
0.276
Belt Width - Millimeter:
7.02
Belt Pitch Length - Millimeter:
1130
Belt Pitch Length - Inch:
44.488
Belt Style:
Poly-V
Features
Inch - Metric:
Metric
Belt Pitch:
10 MM
Belt Series:
T10
Belt Width - Inch:
0.63
Other Features:
Sleeve | Trapezoidal Tooth Profile
Belt Width - Millimeter:
16
Belt Pitch Length - Millimeter:
1130
Belt Pitch Length - Inch:
44.488
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
PHG 16PJ1130
Description
PHG 16PJ1130 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 16PJ1130
BDI # 1290799
Features
Inch - Metric:
Metric
Number of Bands:
16 Bands
Belt Pitch:
2.34 MM
Belt Series:
PJ
Belt Width - Inch:
1.474
Belt Width - Millimeter:
37.44
Belt Pitch Length - Millimeter:
1130
Belt Pitch Length - Inch:
44.488
Belt Style:
Poly-V