Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.12
Outside Diameter - Millimeter:
104.648
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
3
3/3V3.35-SH
Description
3-3V3.35-SH V-BELT QD SHEAVE ; 3/3V3.35-SH QD SHEAVE
Part # 455150
BDI # 280227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
586149
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
3-3V6.50-SDS
Description
3-3V6.50-SDS V-BELT QD SHEAVE ; 3/3V6.5-SDS QD SHEAVE
Part # 455159
BDI # 280236
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
586158
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3-3V5.00-SDS
Description
3-3V5.00-SDS V-BELT QD SHEAVE ; 3/3V5.0-SDS QD SHEAVE
Part # 455155
BDI # 280232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
586154
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
3-3V6.90-SDS
Description
3-3V6.90-SDS V-BELT QD SHEAVE ; 3/3V6.9-SDS QD SHEAVE
Part # 455160
BDI # 280237
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.9
Outside Diameter - Millimeter:
175.26
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3