D50B96H 3-15/16 2SS 5-3/4H
Description
D50B96H 3-15/16 2SS 5-3/4H ; DOUBLE SPROCKET
Part # D50B96H 3-15/16 2SS 5-3/4H
BDI # 21580039
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
D50B20H 1-1/4
Description
D50B20H 1-1/4 SPROCKET ; 5/8IN PITCH 1-1/4IN BORE 20 TEETH
Part # D50B20H 1-1/4
BDI # 21536065
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
D50B48 1-1/2 KW 2SS
Description
D50B48 1-1/2 KW 2SS SPROCKET ; 5/8IN PITCH 1-1/2IN BORE 48 TEETH
Part # D50B48 1-1/2 KW 2SS
BDI # 21536068
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
D50B18 1-1/4
Description
D50B18 1-1/4 RC SPROCKET ; 5/8IN PITCH 18TEETH
Part # D50B18 1-1/4
BDI # 21841898
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore