L100 1-3/8

COMPARE

L100 1-3/8

Description
L100 1-3/8 COUPLING HUB

TB WOODS

Part # L100138

BDI # 990144

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150 1-1/2

COMPARE

L150 1-1/2

Description
L150 1-1/2 COUPLING HUB

TB WOODS

Part # L150112

BDI # 983302

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
6J 1

COMPARE

6J 1

Description
6J 1 COUPLING HUB

TB WOODS

Part # 6J1

BDI # 983017

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.35
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10SC-H 2-3/8

COMPARE

10SC-H 2-3/8

Description
10SC-H 2-3/8 COUPLING HUB

TB WOODS

Part # 10SCH238

BDI # 986470

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.375
Length Thru Bore - Millimeter: 59.538

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Hub Diameter - Inch: 4.375
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SH 1 3/8

COMPARE

SH 1 3/8

Description
SH 1 3/8 SHAFT BUSHING

TB WOODS

Part # SH138

BDI # 994564

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 34.925
Bore - Inch: 1.375
Global Part Number GPN: 471550
Bushing Series: SH

Price Inventory : Available to order
Loading Price
QTY