D120B17H X 2-7/16
Description
D120B17H X 2-7/16 SPROCKET ; DBL ROW TYPE B CHAIN NO 120 TEETH 17 HDN
Part # D120B17H X 2-7/16
BDI # 21919826
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D120B17H X 3-1/8
Description
D120B17H X 3-1/8 SPROCKET ; 8.924" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B17H X 3-1/8
BDI # 21463093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
HD120B17F X 3-7/8
Description
HD120B17 X 3-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 3-7/8IN BORE
Part # HD120B17F X 3-7/8
BDI # 21972706
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
HD120B17F X 2-11/16
Description
HD120B17 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B17F X 2-11/16
BDI # 21972698
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
HD120B17F X 2-7/8
Description
HD120B17 X 2-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 2-7/8IN BORE
Part # HD120B17F X 2-7/8
BDI # 21972700
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore