H12B24 X 1-7/16
Description
H12B24F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H12B24 X 1-7/16
BDI # 22378768
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
H12B20 X 1-1/4
Description
H12B20F X 1-1/4 ROLLER CHAIN SPROCKET
Part # H12B20 X 1-1/4
BDI # 22384050
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
H12B23 X 1-1/2
Description
H12B23F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-1/2
BDI # 22383372
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
H12B18 X 1-7/16
Description
H12B18F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H12B18 X 1-7/16
BDI # 22384020
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
H12B23 X 1-7/16
Description
H12B23F X 1-7/16 ROLLER CHAIN SPROCKET
Part # H12B23 X 1-7/16
BDI # 22383386
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore