H12B25 X 1-1/2
Description
H12B25F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H12B25 X 1-1/2
BDI # 22375405
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore