25B24FH

COMPARE

25B24FH

Description
25B24FH ROLLER CHAIN SPROCKET, 1/2" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 25B24FH

BDI # 26369977

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.915

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.049
Pitch Diameter - Millimeter: 48.641
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B24FF

COMPARE

25B24FF

Description
25B24FF ROLLER CHAIN SPROCKET, 3/8" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 25B24FF

BDI # 26381145

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.915

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.049
Pitch Diameter - Millimeter: 48.641
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY