06B45 3/4
Description
06B45 X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE 45T CHAIN NO.6
Part # 06B45 3/4
BDI # 23287501
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
06B45 X 3/4 KW SS
Description
06B45 X 3/4 KW SS CHAIN SPROCKET ; 06CHAIN 45T
Part # 06B45 X 3/4 KW SS
BDI # 24103588
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore