5016 1 1/4
Description
5016 1 1/4 CHAIN CPLG HUB ; 1-1/4" BORE 2-1/2" HUB DIA
Part # 5016 1 1/4
BDI # 622174
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5016 1 1/2
Description
5016 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-1/2" HUB DIA
Part # 5016 1 1/2
BDI # 622173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
FB5018 X 1 1/2
Description
FB5018 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-31/32" HUB
Part # 099201
BDI # 251580
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
FB5018 X 1 3/4
Description
FB5018 X 1 3/4 CHAIN CPLG FLG ; 1-3/4" BORE 2-31/32" HUB
Part # 099203
BDI # 251582
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.946
Length Thru Bore - Millimeter:
42.875
Length Thru Bore - Inch:
1.688
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling
5018 1 1/2
Description
5018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-31/32" HUB DIA
Part # 5018 1 1/2
BDI # 622187
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.413
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling