Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
5016 1 1/8
Description
5016 1 1/8 CHAIN CPLG HUB ; 1-1/8" BORE 2-1/2" HUB OD
Part # 5016 1 1/8
BDI # 622175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
5016 1 1/2
Description
5016 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-1/2" HUB DIA
Part # 5016 1 1/2
BDI # 622173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
12.7
Width - Inch:
0.375