Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150.825
Length - Millimeter:
82
Other Features:
15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.228
L100 1-3/8 5/16X5/32 KW
Description
L100 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 2.54" HUB DIA
Part # L100-HUB-1-3/8-5/16X5/32KW
BDI # 592686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling