40BS25 1
Description
40BS25 1 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1" BORE
Part # 40BS25 1
BDI # 619731
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
33078
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
50BB25H 3/4
Description
50BB25H 3/4 IDLER SPROCKET ; 5/8" P 25T HT BALL BRG 3/4" BORE
Part # 50BB25H 3/4
BDI # 621218
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.32
Length Thru Bore - Millimeter:
15.494
Other Features:
0.343 Inch Teeth Width
HMK1025B
Description
HMK1025B MITER GEAR ; 1" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025B
BDI # 608948
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666216
Pressure Angle:
20 Degree
60BS25 1 1/4
Description
60BS25 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 25T 1-1/4" BORE
Part # 60BS25 1 1/4
BDI # 622934
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
With 2 Set Screw
Global Part Number GPN:
34106
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Finished Bore