6J 7/8
Description
6J 7/8 SLEEVE COUPLING FLANGE ; 7/8" BORE 4" OD 1-15/16" HUB 1-7/32" LTB
Part # 6J 7/8
BDI # 622547
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
30.963
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
49.225
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450In-Lbs