Page 1 of 4101

Next

Compare
010-6015S

COMPARE

010-6015S

Description
010-6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH

TIMKEN

Part # 010 6015S

BDI # 1309400

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.989
Length Thru Bore - Millimeter: 18.288
Other Features: 0.459 Inch Teeth Width

Price Inventory : In stock
Loading Price
QTY
SNW-18 X 3 3/16

COMPARE

SNW-18 X 3 3/16

Description
SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB

TIMKEN

Part # SNW-18 X 3 3/16

BDI # 1373534

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 67.208
Length Thru Bore - Inch: 2.646
Bore - Millimeter: 80.975

Bore - Inch: 3.188
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : In stock
Loading Price
QTY
CJ 42/55B CI 50MM KW

COMPARE

CJ 42/55B CI 50MM KW

Description
CJ 42/55B CI 50MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW

TIMKEN LOVEJOY

Part # CJ42/55B-HUB-PM-50MM-14X3.8MMKW

BDI # 596538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
FCX 3.5 HUB RSB

COMPARE

FCX 3.5 HUB RSB

Description
FCX 3.5 HUB RSB

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-RSB

BDI # 23194552

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : In stock
Loading Price
QTY
7S 1-5/8 3/8X3/16 KW

COMPARE

7S 1-5/8 3/8X3/16 KW

Description
7S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-5/8-3/8X3/16KW

BDI # 594335

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY