B X 1/2-KW
Description
B X 1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1/2" BORE
Part # 471585
BDI # 21831992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B X 1-KW
Description
B X 1-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 1" BORE
Part # 471593
BDI # 21832145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B X 3/4-KW
Description
B X 3/4-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 3/4" BORE
Part # 471589
BDI # 21832006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B
B X 5/8-KW
Description
B X 5/8-KW SPLIT TAPER BUSHING ; BUSH SIZE B X 5/8" BORE
Part # 471587
BDI # 21832012
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID and Key on OD
Bushing Series:
B