R1 X 28MM-KW
Description
R1 X 28MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 28MM BORE
Part # 471765
BDI # 21832507
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 1-3/16-KW
Description
R1 X 1-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-3/16" BORE
Part # 471724
BDI # 21832487
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 1-1/4-KW
Description
R1 X 1-1/4-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-1/4" BORE
Part # 471725
BDI # 21832479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1
R1 X 1-1/8-KW
Description
R1 X 1-1/8-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 1-1/8" BORE
Part # 471723
BDI # 21832481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R1