P22-8M-20 X 5/8H MTO

COMPARE

P22-8M-20 X 5/8H MTO

Description
P22-8M-20 X 5/8H MTO SPROCKET

DODGE

Part # P22-8M-20 X 5/8H MTO

BDI # 26022771

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
8MX-22S-62 X 1-1/4-KW 2SS

COMPARE

8MX-22S-62 X 1-1/4-KW 2SS

Description
8MX-22S-62 X 1-1/4-KW 2SS SYNC SPROCKET (SMARTCATALOG)

DODGE

Part # 661375

BDI # 27315932

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 73.914

Face Width - Inch: 2.91
Belt Pitch: 8 MM
Other Features: HT500 Belt Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY