Page 1 of 13

Next

Compare
MOL20 3/16 NKW

COMPARE

MOL20 3/16 NKW

Description
MOL20 3/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL20-HUB-3/16-NKW

BDI # 596287

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.75

Length Thru Bore - Millimeter: 9
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 10.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL20 1/4 NKW

COMPARE

MOL20 1/4 NKW

Description
MOL20 1/4 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL20-HUB-1/4-NKW

BDI # 596288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.75

Length Thru Bore - Millimeter: 9
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 10.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L035 1/4 NKW

COMPARE

L035 1/4 NKW

Description
L035 1/4 NKW COUPLING HUB ; 1/4" BORE 5/8" HUB DIA

TIMKEN LOVEJOY

Part # L035-HUB-1/4-NKW

BDI # 592515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LC090 1/4 NKW

COMPARE

LC090 1/4 NKW

Description
LC090 HUB 1/4 NKW

TIMKEN LOVEJOY

Part # LC090-HUB-1/4-NKW

BDI # 595545

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 7MM NKW

COMPARE

L035 7MM NKW

Description
L035-HUB-7MMH7-NKW ; COUPLING

TIMKEN LOVEJOY

Part # 685144606792

BDI # 596450

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 16
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY