Page 1 of 9

Next

Compare
300-25-19

COMPARE

300-25-19

Description
300-25-19 WELD ON HUB ; F 3 X 25/32 X 19/32

MARTIN SPROCKET & GR

Part # 300-25-19

BDI # 618383

Features

Pilot Diameter - Millimeter: 76.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 19.837

Nominal Bolt Circle Diameter Round - Inch: 0
Other Features: Semi-Finished
Pilot Length - Inch: 0
Mounting Method: Finished Bore
Nominal Bolt Circle Diameter Round - Millimeter: 0

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 5/8  3/16X3/32KW

COMPARE

LH300 HUB 5/8 3/16X3/32KW

Description
LH300 HUB 5/8 3/16X3/32KW

TIMKEN LOVEJOY

Part # LH300-HUB-5/8-3/16X3/32KW

BDI # 21444527

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 5/8 5/32X5/64KW

COMPARE

LH300 HUB 5/8 5/32X5/64KW

Description
LH300 HUB 5/8 5/32X5/64KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-5/8-5/32X5/64KW

BDI # 23204650

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
5 C 300 X 5 1-1/4 X 5/8 STD KW

COMPARE

5 C 300 X 5 1-1/4 X 5/8 STD KW

Description
MARTIN SPROCKET & GR 5 C 300 X 5 1-1/4 X 5/8 STD KW

MARTIN SPROCKET & GR

Part # 5 C 300 X 5 1-1/4 X 5/8 STD KW

BDI # 25880521

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30.4
Outside Diameter - Millimeter: 772.16
Bore - Millimeter: 12.7
Bore - Inch: 0.5

Other Features: Arm Style
Mounting Method: Finished Bore
Belt Series: C
Bushing Size: No Bushing
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
300 HUB 12X4 MERTIC

COMPARE

300 HUB 12X4 MERTIC

Description
300 HUB 12X4 MERTIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M1204

BDI # 601332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY