Page 1 of 420

Next

Compare
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
80BS12W 1 1/4

COMPARE

80BS12W 1 1/4

Description
80BS12W 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 12 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 80BS12W 1 1/4

BDI # 624512

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 3.864
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.332
Other Features: Winch Sprocket | With 2 Set Screw
Global Part Number GPN: 34145
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
ML225 1 1/4

COMPARE

ML225 1 1/4

Description
ML225 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 5" HUB DIA

MARTIN SPROCKET & GR

Part # ML225 1 1/4

BDI # 609495

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
E 35MM

COMPARE

E 35MM

Description
E 35MM QD BUSHING ; 35MM BORE 97.384MM OD 66.675MM LTB

MARTIN SPROCKET & GR

Part # E 35MM

BDI # 608219

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 35
Bore - Inch: 1.378
Other Features: Keyway on ID
Global Part Number GPN: 464410
Bushing Series: E

Price Inventory : In stock
Loading Price
QTY
MS100 1 1/4

COMPARE

MS100 1 1/4

Description
MS100 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2-17/32" HUB

MARTIN SPROCKET & GR

Part # MS100 1 1/4

BDI # 609612

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY