SNW-18 X 3 3/16
Description
SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW-18 X 3 3/16
BDI # 1373534
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
L276 50MM 14X3.8MM KW
Description
L276 50MM 14X3.8MM KW COUPLING HUB
Part # L276-HUB-50MMH7-14X3.8MMKW
BDI # 595463
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
CJ 42/55B CI 50MM KW
Description
CJ 42/55B CI 50MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW
Part # CJ42/55B-HUB-PM-50MM-14X3.8MMKW
BDI # 596538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95
Coupling Type:
Jaw Coupling
QF175X2-3/8
Description
QF175X2-3/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X2-3/8
BDI # 20395808
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling