30 HSB X 1.5 STL OMEGA 7300661
Description
30 HSB X 1.5 STL OMEGA 7300661
Part # 30 HSB X 1.5 STL OMEGA 7300661
BDI # 18140143
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
5 HSB X 1.4375 STL OMEGA 7300326
Description
5 HSB X 1.4375 STL OMEGA 7300326
Part # 5 HSB X 1.4375 STL OMEGA 7300326
BDI # 18141155
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
10 HSB X 1.4375 STL OMEGA 7300356
Description
10 HSB X 1.4375 STL OMEGA 7300356
Part # 10 HSB X 1.4375 STL OMEGA 7300356
BDI # 21571186
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
OMEGA 40 HCB X 1.4375
Description
40 HCB 1.4375 COUPLING HUB
Part # OMEGA 40 HCB X 1.4375
BDI # 21563083
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.625
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
20 HSB X 1.5 STL OMEGA 7300652
Description
20 HSB X 1.5 STL OMEGA 7300652
Part # 20 HSB X 1.5 STL OMEGA 7300652
BDI # 18139656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs