L150 1-7/8 1/2X1/4 KW
Description
L150 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 3-3/4" HUB DIA
Part # L150-HUB-1-7/8-1/2X1/4KW
BDI # 592753
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L225 1-7/8 1/2X1/4 KW
Description
L225 1-7/8 1/2X1/4 KW COUPLING HUB ; 1-7/8" BORE 4-1/4" HUB DIA
Part # L225-HUB-1-7/8-1/2X1/4KW
BDI # 592809
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-11 X 1 7/8
Description
SNW-11 X 1 7/8 BRG ADAPTER SLEEVE ; SRB PILLOW BLOCK COMPONENT
Part # SNW-11 X 1 7/8
BDI # 1373454
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.609
Length Thru Bore - Inch:
1.835
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
18.263
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
44.45
Width - Inch:
0.719