Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
2525 1 15/16
Description
2525 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 3-3/8" OD 2-1/2" LTB
Part # 2525 1 15/16
BDI # 617968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
464036
Bushing Series:
2525
1050T 1 7/8
Description
1050T 1 7/8 COUPLING HUB ; 1-7/8" BORE 2.63" HUB DIA 3.588" FLANGE
Part # 006605
BDI # 239219
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
RAPTOR 30HSB 2-1/8IN
Description
RAPTOR 30HSB 2-1/8IN COUPLING HUB ; 2.125" BORE 4.62" HUB DIA SHAFT
Part # 015585
BDI # 20492305
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
48
Bore - Inch:
1.89
Other Features:
Keyway on ID
Global Part Number GPN:
460150
Bushing Series:
3020